Order Entry
Puerto Rico
ContactUsLinkComponent
 
Bionova® Self-Contained Spore Ampoules for Steam (10⁶ Spores/0,25 ml)
Catalog # 77506-968
Supplier:  TERRAGENE
undefined
Bionova® Self-Contained Spore Ampoules for Steam (10⁶ Spores/0,25 ml)
Catalog # 77506-968
Supplier:  TERRAGENE
Supplier Number:  BT22/6

Specifications

  • Description:
    Steam spore ampoule
  • Cat. No.:
    77506-968
  • Organism:
    Geobacillus stearothermophilus (ATCC® 7953)
  • Spore population per strip:
    10⁶ spores

Specifications

About this item

Self-contained spore ampoules for monitoring industrial steam sterilization of liquids. Geobacillus stearothermophilus (ATCC 7953) 10⁶ spores per ampoule (7×27 mm). 0.25 ml of culture medium. 200(+)+20(-)/BX.

  • Consistent and reliable spore population and D-value
  • Glass ampoule 6.8 mm internal diameter, wall thickness of 0.2 to 0.3 mm and length 27.0 mm
  • 0.25 ml of culture medium
  • Shelf-life: 2 years
  • Incubation in Bionova dual oncubator IC10/20 recommended (VWR #77506-928)
  • D-Value: not lower than 1.5 minutes at 121 °C, another D/value is informed at 132 and 135 °C
  • Initial color: Purple
  • Final color: Yellow

Bionova® BT22 self-contained spore ampoules have been designed for monitoring steam sterilization processes at temperatures between 121 and 135 °C.

If the sterilization process was not effective, the indicator medium will turn to yellow after incubation between 55 to 62 °C, thus indicating the presence of living Geobacillus stearothermophilus spores.

f the sterilization process was effective the indicator medium will remain the original color after incubation. The final readout should be performed after 48 hours of incubation between 55 to 62 ºC.

Storage conditions:
T = 2 to 8 °C (refrigerated), RH = 30 to 80%, keep the product away from direct light. Storage at T <25 °C is possible for a period no longer than 15 days

Certifications: ISO 13485; ISO 11138; ISO 11140-1.
Packaging: 200 + 20 per package.