Synthware Thermometer Extension Clamp, Kemtech America
Catalog # 60005-038
Supplier: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Length:200 mm
- Cat. No.:60005-038
- Supplier no.:W140200
Specifications
About this item
Extension rod is 10 mm in diameter.
- 100 mm Extention rod
- 200 mm
Allows for proper placement of thermometer.