- Description:Nutra-Gel Tray, Cherry Flavor
- Size:40 g/cube
- Cat. No.:89067-438
- Supplier no.:S4798-TRAY
Cherry-flavored Nutra-Gel Diet™ formula provides both food and water for rodents, and is especially useful in cases involving chewing and mobility impairments, post-op care, weanlings, or shipping. The Nutra-Gel Diet™ is available in trays containing 16 pre-measured cubes that will pop out as needed and can be placed directly on the bedding or in a food hopper.
- Approximately 40g/cube
- Nutra-Gel Diet™ formula remains moist for 24 to 48 hours, depending on the cage system
- No mixing required; ready to serve
- Shelf life: six months frozen; three months refrigerated
Ingredients: Water, Ground Wheat, Ground Corn, Dehulled Soybean Meal, Wheat Germ, Fish Meal, Brewer's Dried Yeast, Corn Gluten Meal, Porcine Animal Fat (preserved with BHA), Soybean Oil, Gelatin, Mineral Mix, Vitamin Mix, Cherry Flavor, DL-Methionine, Choline Chloride, Sorbic Acid.
Caloric value: 1.60 Kcal/g
Nutritional ash content: 2.6%
Nutritional carbohydrate content: 21.0%
Nutritional fat content: 3.6%
Nutritional fibre content: 1.6%
Nutritional protein content: 11.0%
Nutritional water content: <60.0%