Synthware Distilling Column Packing, Kemtech America
Catalog # 60000-792
Supplier: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Ext.Ø:4 mm
- Description:Synthware distilling column packing, mini coil style
- Height:12 mm
- Cat. No.:60000-792
- Supplier no.:D240001
Specifications
About this item
Particle-type mini glass coils packing can be poured into any laboratory or pilot scale column.
Easily removed for replacement or cleaning. Size: 4 (int.Ø)×12 mm. Packaging: 500g/pack.