Order Entry
Puerto Rico
ContactUsLinkComponent
CiDehol® Filtered 60% IPA Solution, Decon Labs
CiDehol® Filtered 60% IPA Solution, Decon Labs
Catalog # 89125-216
Supplier:  Decon Labs
undefined
CiDehol® Filtered 60% IPA Solution, Decon Labs
Catalog # 89125-216
Supplier:  Decon Labs
Supplier Number:  8800

Specifications

  • Description:
    Bottle
  • Size:
    3.8 L (1 gal.)
  • Cat. No.:
    89125-216
  • Supplier no.:
    8800

Specifications

About this item

This 60% isopropyl alcohol (IPA) solution is filtered to 0.2µm to remove particulate contamination

Ideal for filter integrity and testing and for cleaning labs, production areas, and equipment.