Rodent NIH-31M Modified Formula, Zeigler™
Catalog # 82031-026
Supplier: Zeigler
Specifications
- Description:Fixed Diet, Autoclavable
- Size:13.6 kg (30 lbs.)
- Cat. No.:82031-026
- Supplier no.:4131207530
Specifications
About this item
Formulated with a high energy concentration for maintenance, lactation, and maximum growth and reproduction in both rats and mice reared as models in biomedical research
- Contains additional amounts of vitamins to compensate for losses that occur during steam sterilization
- Contains 18% protein, 5% fat
- Wafer pellet size
Ingredients include: ground No. 2 yellow corn, ground whole wheat, ground whole oats, wheat middlings, fish meal, soybean meal, soybean oil, alfalfa meal, corn gluten meal, brewer’s dried yeast, dicalcium phosphate, limestone, salt, premixes, L lysine, and dl-methionine.
Max. ash: 8%
Max. crude fibre: 5%