Order Entry
Puerto Rico
ContactUsLinkComponent
Ro-Con® Transport Square Fibre Drum, Greif
Ro-Con® Transport Square Fibre Drum, Greif
Supplier:  Greif Brothers
Certificates
undefined
Ro-Con® Transport Square Fibre Drum, Greif
Supplier:  Greif Brothers

Specifications

  • Catalog No:
  • 89501-592
  • Inside Height:
  • 54.6 cm (211/2")
  • Outside Height:
  • 55.6 cm (217/8")
  • Int.Ø:
  • 37.5 cm (143/4")
  • Weight:
  • 3.1 kg (6.8 lbs.) (Tare)

Specifications