Order Entry
Puerto Rico
ContactUsLinkComponent
Steel Open Head Storage Drum, Industrial Container Services
Steel Open Head Storage Drum, Industrial Container Services
Catalog # 56612-454
undefined
Steel Open Head Storage Drum, Industrial Container Services
Catalog # 56612-454
Supplier Number:  STCK50FNOT5560

Specifications

  • Capacity:
    208 L (55 gal.)
  • Color:
    Black
  • Pressure Limit:
    130 kPa (18.85 psi)
  • Dimensions:
    57.8 Dia. x 85.7 H, cm (223/4 x 333/4”)
  • Cat. No.:
    56612-454
  • Supplier no.:
    STCK50FNOT5560

Specifications

About this item

Liquid weight limit: 333 kg (733 lbs.); 1.6 SG (13.34 lbs./gal.)
Solid weight limit: 378 kg (833 lbs.); 1.82 kg/L (15.14 lbs./gal.)

  • Constructed of 1.1mm thick, 18-gauge steel
  • UN certification: 1A2/Y1.6/130/X400