Order Entry
Puerto Rico
ContactUsLinkComponent
7X-O-Matic® Laboratory Detergent, MP Biomedicals
7X-O-Matic® Laboratory Detergent, MP Biomedicals
Catalog # IC7667494
Supplier:  MP Biomedicals
undefined
7X-O-Matic® Laboratory Detergent, MP Biomedicals
Catalog # IC7667494
Supplier:  MP Biomedicals
Supplier Number:  097667494

Specifications

  • Size:
    4×1 gal.
  • pH:
    9.0 - 11.0
  • Cat. No.:
    IC7667494
  • Supplier no.:
    7667494

Specifications

About this item

A low-foaming, concentrated surfactant for use in automatic and mechanical washers

Solution contains a powerful wetting agent which will clean microscopic crevices not usually accessible to ordinary detergents. Effective at temperatures ranging from ambient to 85 °C. Will not separate, deteriorate, undergo reversion, or lose effectiveness, even at temperatures as low as –10°C. Solution drains completely from glassware in only a few minutes. A 1% solution in distilled water has a pH range of 9 to 11. Neutral pH will not induce or cause etching of delicate glassware.