Multi-Compartment Dispenser, AK®
Catalog # 32799-000
Supplier: AK
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Dispenser type:Floor-standing
- Material:Acrylic
- No. of Compartments:3
- PPE type:Beard covers
- Color:Clear
- Description:Beard cover dispenser with 3 holes, acrylic
- Environmentally Preferable:
- Cat. No.:32799-000
- W×D×H:50.8×30.5×45.7 cm (20×12×18")
- Supplier no.:AK-1479
Specifications
About this item
Three-compartment all-purpose dispenser keeps a variety of disposables clean and organized, yet close at hand for quick and easy dispensing
Each compartment has its own dispenser opening with radius edges for a smooth finish. Made of 6 mm (¹/₄") clear acrylic or PETG. Ideal for gloves, beard covers, shoe covers, booties, bouffants, hairnets, and more. Dispenser has one large and two small compartments. Compartment Dimensions: Large: 24.1W x 45.7H x 30.5D cm (9¹/₂ x 18 x 12"), Small: 12W x 45.7H x 30.5D cm (4³/₄ x 18 x 12").