Chemsurf® Aerosol Plasma Airborne Disinfection Dosimeter
77506-986
- Description:Aerosol plasma airborne disinfection dosimeter
- Cat. No.:77506-986
3D chemical indicator for disinfection processes control of environments and surfaces by HydrogenPeroxide aerosol H₂O₂. 10.5 cm side and 9.0 cm high (approximate). 100 units, 5 seals and 5 supports per container.
- 3D Chemical Indicator with pyramidal shape
- Size: 10.5 cm side and 9.0 cm high (approximate)
- Initial color: Bordeaux
- Final color: Green (should change homogeneously on all exposed faces)
- Base has a graph to mark position of the equipment and the ChemSurf indicator in the room to be disinfected
- Also has a record chart to complete the date, operator and result
- Seals and supports are included that make it possible to suspend the indicator
- Indicators 100% free of toxic heavy metals
3D chemical indicator for monitoring tests of disinfection of environments and surfaces by hydrogen peroxide aerosol.
Conditions: H₂O₂ solution concentration 6%, temperature = 10 to 30°C, relative humidity = 30 to 80%.
Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light in the original packing.
: ISO 13485.
: 100 indicators, 5 seals and 5 supports per container.