Order Entry
Puerto Rico
ContactUsLinkComponent
PYREX® West Condenser, Corning
PYREX® West Condenser, Corning
Catalog # 23133-067
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
undefined
PYREX® West Condenser, Corning
Catalog # 23133-067
Supplier:  Corning
Supplier Number:  2700-200
Product available on GSA Advantage®
   Low Manufacturing Impact

Specifications

  • Length:
    345 mm (13¹⁄₁₆")
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Cat. No.:
    23133-067
  • Supplier no.:
    2700-200
  • Environmental Certification:
    I-RECs, ISO 14001 - Monterrey

Specifications

About this item

PYREX®, borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

West condenser is designed with heavy wall outer jacket to provide a sturdy and long lasting unit, while the inner tube has a thinner wall for efficient heat transfer. The tubulations of Ext.Ø is 10 mm are on the same side to reduce breakage and the adapter ends are all tooled for no.3 rubber stopper fit.

The condenser has the jacket Ext.Ø of 19 mm and height of 345 mm.

Approximate tubulation Ext.Ø of 10 mm.