PYREX® Liebig Condenser, Corning
Catalog # 23131-041
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Length:345 mm (13¹⁄₁₆"); tubulation O.D.: 10 mm (⅜")
- Environmentally Preferable:Low Manufacturing Impact
- Cat. No.:23131-041
- Supplier no.:2340-200
- Environmental Certification:I-RECs, ISO 14001 - Monterrey
Specifications
About this item
PYREX®, borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Liebig condenser with sealed inner tube is a general purpose condenser designed for distillation or extraction. Low condensing area per unit, the large capacity water jacket gives efficient cooling. Condenser tubulations are approximately 10 mm Ext.Ø and the adapter ends are all tooled for no.3 rubber stopper fit.
The condenser has the jacket Ext.Ø of 41 mm and height of 345 mm.