ProFlex® 2000SF High Performance Back Support, Ergodyne®
Catalog # 56618-040
Supplier: Ergodyne
Specifications
- Color:Black
- Size:X-Large
- Cat. No.:56618-040
- Waist size:97 - 107 cm (38 - 42")
- Supplier no.:11285
Specifications
About this item
Back supports feature a contoured, V-shaped cut to hug the body comfortably and naturally
Constructed of durable spandex for breathability and stretchability. Sticky Fingers® stays deliver firm, continuous support to lower back and abdominal muscles to help reduce the risk of back injury. Two-stage closure adjusts for exact fit, then for desired level of tension. Detachable 3.8cm (11/2") wide woven elastic suspenders can be adjusted for a more precise fit. Machine washable.