Order Entry
Puerto Rico
ContactUsLinkComponent
PYREX® 75° Connecting/Distilling Adapter with [ST] Joints, Corning
PYREX® 75° Connecting/Distilling Adapter with [ST] Joints, Corning
Catalog # 89091-566
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
undefined
PYREX® 75° Connecting/Distilling Adapter with [ST] Joints, Corning
Catalog # 89091-566
Supplier:  Corning
Supplier Number:  8930-24
Product available on GSA Advantage®
   Low Manufacturing Impact

Specifications

  • [ST] joint:
    24/40
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental Certification:
    I-RECs, ISO 14001 - Monterrey
  • Cat. No.:
    89091-566
  • Supplier no.:
    8930-24

Specifications

About this item

PYREX®, borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

These connecting distilling tube adapters have full-length inner 24/40 standard taper joints of same size. The connecting arm is approximately at a 75° angle from vertical and is 200 mm long.