Order Entry
Puerto Rico
ContactUsLinkComponent
IMPAC6 Integrated Multi-Patient Anesthesia Center, VetEquip®
IMPAC6 Integrated Multi-Patient Anesthesia Center, VetEquip®
Catalog # 89012-496
Supplier:  Vetequip
undefined
IMPAC6 Integrated Multi-Patient Anesthesia Center, VetEquip®
Catalog # 89012-496
Supplier:  Vetequip
Supplier Number:  901808

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Width:
    45.7 cm (18")
  • Description:
    IMPAC6 anesthesia system
  • Height:
    71.1 cm (28")
  • Length:
    55.9 cm (22")
  • Cat. No.:
    89012-496
  • Supplier no.:
    901808

Specifications

About this item

This anesthesia center is ideal for high-volume, assembly-line type procedures

Anesthesia can be induced and maintained in four chambers. Two Bain breathing/procedure circuits, one on either side of the machine, allow two people to perform procedures simultaneously for increased productivity. The built-in CO2 chamber circuit can be used for O2 recovery, O2/CO2 short-term anesthesia, or euthanasia. The induction chambers have positive sealing lid gaskets to contain anesthetic gases. Gas flow to the chambers and breathing circuits can be individually controlled. The nose cones supplied with the system have virtually no dead space, which helps eliminate CO2 buildup that can result in death under anesthesia. The internal evacuation manifold collects waste gases from all the circuits and channels them to the back of the system via a single outlet. The precision, funnel-fill isoflurane vaporizer features temperature and flow rate compensation. The aluminum unit has a baked enamel finish.

Ordering information: The complete anesthesia center is supplied with a manufacturer’s one-year money-back guarantee and seven-year replacement warranty; “VetEquip Anesthesia Book” and DVD; isoflurane funnel-fill vaporizer; anti-spill adapter for vaporizer; four induction chambers; separate CO2 chamber with stainless steel shelf; two breathing circuits; flowmeters for O2 and CO2; line pressure gauges for O2 and CO2; two 9 mm (¹¹⁄₃₂"") mouse-size nose cones; four 14 mm (⁹⁄₁₆") medium/large rat size nose cones; 3 m (10') O2 hose with DISS fittings; 3 m (10') CO2 hose with DISS fittings; 1.8 m (6') of 22 mm (⅞") evacuation tubing; waste gas evacuation port; charcoal filters; and T-shirt. Divided chamber 89012-700 has two W×D×H 108×254×102 mm (4¼×10×4") compartments. Non-adjustable gas-specific regulators are preset to 50psi and have DISS male connections.