Silver Shield®/4H® Apron, Honeywell Safety
11000-640
- Garment application:Industrial,Chemical protection,Laboratory
- Description:Silver Shield®/4H® Apron
- Thickness:2.7 mil
- Cat. No.:11000-640
- W×L:88.9×114.3 cm (35×45")
- Supplier no.:SSA
Apron features a five-layer fabric compacted into 2.7mil
- Protects against splashes and spills
- Apron is large enough to cover the front of the body
- Easily adjustable using the attached ties
- One size fits all
Laminating a high-energy polymer (EVOH) with a low-energy polymer (PE) creates a fabric impervious to at least 90% of all organic chemicals for four hours at 35°C (95°F). Each layer acts as a barrier against various epoxies and industrial chemicals.