Order Entry
Puerto Rico
ContactUsLinkComponent
 
AlphaTec™ 56-009 PVC Aprons
Catalog # 32891-268
Supplier:  Ansell Healthcare
undefined
AlphaTec™ 56-009 PVC Aprons
Catalog # 32891-268
Supplier:  Ansell Healthcare
Supplier Number:  950054

Specifications

  • Garment application:
    Food,
    Industrial,
    Chemical protection,
    Oils, fats and fuels,
    Laboratory
  • Color:
    Blue
  • Thickness:
    6 mils
  • Cat. No.:
    32891-268
  • W×L:
    88.9×114.3 cm (35×45")
  • Supplier no.:
    950054

Specifications

About this item

These medium-duty aprons provide superior flexibility and excellent resistance to punctures, abrasions, oil, fat, and chemicals.

  • Effectively protects workers
  • Excellent chemical resistance
  • Superior flexibility

Wherever oil, grease and chemicals are present, Ansell aprons help workers keep clean and protected from harmful contact.

Use in the food processing, food service, and chemical processing industries. Uses include food handling and preparation, industrial maintenance, and chemical processing.

PVC (Vinyl) aprons traditionally offer excellent protection where splashes from acids and caustic bases are a concern.