Order Entry
Puerto Rico
ContactUsLinkComponent
Rubbermaid® Commercial Corn-Fill Broom
Rubbermaid® Commercial Corn-Fill Broom
Catalog # 89073-348
undefined
Rubbermaid® Commercial Corn-Fill Broom
Catalog # 89073-348
Supplier Number:  RCP6383

Specifications

  • Bristle color:
    Natural
  • Bristle material:
    Corn fiber
  • Handle material:
    Lacquered Pine
  • Total length:
    38"
  • Cat. No.:
    89073-348
  • Handle diameter:
    11/8"
  • Supplier no.:
    RCP 6383

Specifications

About this item

Bristles effectively move fine and coarse dirt and debris from both rough and smooth surfaces.

  • Effectively moves dirt and debris
  • Rugged corn fill
  • Heavy-duty lacquered wood handle
  • 18" bristle length
  • For use on bare floors, indoor, outdoor, warehouse

Rugged corn fill is stitched multiple times for durability. Heavy-duty, thickly lacquered wood handle minimizes the potential for cracking and splintering.