Order Entry
United States
ContactUsLinkComponent
Vectra® QuanSat™ Presaturated Wipers, Texwipe®
Vectra® QuanSat™ Presaturated Wipers, Texwipe®
Supplier:  Texwipe
Certificates
undefined
Vectra® QuanSat™ Presaturated Wipers, Texwipe®
Supplier:  Texwipe
Certificates

Specifications

  • Catalog No:
  • TWTX1082
  • 82020-892
  • TWTX1084
  • Basis Weight:
  • 109 g/m²
  • Absorbency - Extrinsic:
  • 352 ml/m²
  • Absorbency - Intrinsic:
  • 2.8 ml/g
  • Absorbency - Rate:
  • 0.5 sec.
  • Extractables - Using Deionised Water:
  • 0.02 g/m²
  • Extractables - Using Isopropyl Alcohol:
  • 0,030 g/m²
  • Fibers (>100 µm):
  • 292/m²
  • Particle Generation (0.5 - 5 µm) - ASTM E2090 Test:
  • 6.2 x 10⁶/m²
  • Particle Generation (5 - 100 µm) - ASTM E2090 Test:
  • 1.44 x 10⁵/m²
  • Ions - Chloride:
  • 0.15 ppm
  • Ions - Potassium:
  • 0.2 ppm
  • Ions - Sodium:
  • 0.2 ppm

Specifications