BlueWipe Cleanroom Wiper, Texwipe®
TWTX512
: Texwipe
- Environmentally Preferable:
- Fibers (>100 µm):1.4×105/m²
- Extractables:0.07 g/m² using deionized water, 0.03 g/m² using isopropyl alcohol
- Basis Weight:70 g/m²
- Particle Generation (0.5 - 5 µm) - ASTM E2090 Test:2.0 x 108/m²
- Particle Generation (5 - 100 µm) - ASTM E2090 Test:4.0 x 106/m²
- Absorbency - Extrinsic:280 ml/m²
- Absorbency - Rate:3 sec.
- Absorbency - Intrinsic:4 ml/g
- Ions - Potassium:3 ppm
- Ions - Sodium:15 ppm
- Ions - Chloride:24 ppm
- Cat. No.:TWTX512
- W×L:30.5 x 30.5 cm (12 x 12")
- Supplier no.:TX512
For cleaning critical surfaces in data processing and electronics environments.
- Hydroentangled blend of 45% polyester and 55% cellulose
- Designed for use with a wide variety of solvents
The blue surface aids in inspection of optically transparent surfaces. Blue color darkens when wet to indicate liquid exposure. Multi-purpose blue wiper combines the strength of polyester with the high absorbency of cellulose. Suitable for use in ISO Class 6 (FED-STD-209E Class 1000/M4.5) environments.
: Cut and packed in an ISO Class 5 (FED-STD-209E Class 100/M3.5) cleanroom. C-folded and packaged in convenient dispenser bags for quick and easy access. Packaged in bags of 50 wipers; 10 bags per case.