Amplitude™ Kappa™ Wipes, Contec®
Supplier: Contec
Certificates
About this item
A special hydroentangleing process washes the Amplitude™ Kappa™ fabric, made of 58% polyester and 42% lyocell (high quality rayon), to provide higher levels of cleanliness, sorbency, and softness compared to similar nonwoven wipes.
- Recommended for ISO Class 5 environments
- Hydroentangled process provides a soft texture for sensitive applications
- Higher levels of cleanliness compared to similar nonwoven wipes
- Highly sorbent with both water and solvents
- Low levels of particles and fibres
- Ideal for wiping delicate surfaces and sensitive components
Featuring a fine aperture and low levels of fibers and particles, these wipes are ideal for wiping delicate surfaces and sensitive components, as well as for other critical applications.
Amplitude™ Kappa™ wipes are highly sorbent with both water and solvents and have low levels of particles and fibres. Ideal for wiping delicate surfaces such as optics, plastic, and sensitive components, or for polishing metal surfaces.
Specifications
- Catalog No:
- 89800-690
- Basis Weight:
- 60 g/m²
- Absorbency - Extrinsic:
- 395 ml/m²
- Absorbency - Intrinsic:
- 6.46 ml/g
- Extractables:
- 0.024 g/m² using deionized water, 0.011 using isopropyl alcohol
- Fibers (>100 µm):
- 16.3×106/m²
- Particle Generation (>=0,5 µm):
- None detected
- Ions - Chloride:
- 12.46 ppm
- Ions - Sodium:
- 13.66 ppm