Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
VersaWipe® Wipers, Texwipe®

VersaWipe® Wipers, Texwipe®

Supplier:   Texwipe
VersaWipe® Wipers, Texwipe®
Supplier:  Texwipe
Certificates
VersaWipe® Wipers, Texwipe®

2 Options Available Below

Product Details & Documents

Wipers are suitable for cleaning precision components and lab apparatus — ideal for general wiping and spill control in controlled environments.

  • High wet and dry strength due to polyester component
  • Low particle counts, low extractable levels, and good solvent compatibility
  • No chemical binders

Made of a 55% cellulose, 45% polyester blend, these wipers combine the high sorbency of natural fiber with the cleanliness and strength of a synthetic wiper. Non-woven, hydroentangled construction offers excellent bidirectional strength.

Ordering information: Wipers are packed in SolventSafe Bag-Within-A-Bag® packaging.

Documents

Specifications for Product Family

Specifications

  • Catalog No:
  • TWTX622
  • TW-TX629
  • Basis Weight:
  • 61 g/m²
  • 61 g/m²
  • Absorbency - Extrinsic:
  • 260 ml/m²
  • 260 ml/m²
  • Absorbency - Intrinsic:
  • 4.2 ml/g
  • 4.2 ml/g
  • Absorbency - Rate:
  • 4 sec.
  • 4 sec.
  • Extractables:
  • 0.03 g/m² using deionized water, 0.02 g/m² using isopropyl alcohol
  • 0.03 g/m² using deionized water, 0.02 g/m² using isopropyl alcohol
  • Fibers (>100 µm):
  • 3.0×105/m²
  • 3.0×105/m²
  • Particle Generation (0.5 - 5 µm) - ASTM E2090 Test:
  • 7.5 x 10⁷/m²
  • 7.5 x 10⁷/m²
  • Particle Generation (5 - 100 µm) - ASTM E2090 Test:
  • 1.0 x 10⁶/m²
  • 1.0 x 10⁶/m²
  • Ions - Chloride:
  • 24 ppm
  • 24 ppm
  • Ions - Potassium:
  • 6 ppm
  • 6 ppm
  • Ions - Sodium:
  • 53 ppm
  • 53 ppm

Specifications

Product Family Options

Product Information

  • W×L
    Availability
    Price
  • 30.5 x 30.5 cm (12 x 12")
    Log in for availability
    Log in for availability
    Log in for availability
    Pack of 150
    Pack of 150 - $42.10
    $42.10
    Log in for availability
    Case of 1500
    Case of 1500 - $402.50
    $402.50
    Pack of 150
       $42.10

    Case of 1500
       $402.50

    Supplier Number: TX622
    Specifications:
    More
    Specifications
    Cat. No.
    TWTX622
    Basis Weight
    61 g/m²
    Absorbency - Extrinsic
    260 ml/m²
    Absorbency - Intrinsic
    4.2 ml/g
    Absorbency - Rate
    4 sec.
    Extractables
    0.03 g/m² using deionized water, 0.02 g/m² using isopropyl alcohol
    Fibers (>100 µm)
    3.0×105/m²
    Particle Generation (0.5 - 5 µm) - ASTM E2090 Test
    7.5 x 10⁷/m²
    Particle Generation (5 - 100 µm) - ASTM E2090 Test
    1.0 x 10⁶/m²
    Ions - Chloride
    24 ppm
    Ions - Potassium
    6 ppm
    Ions - Sodium
    53 ppm
  • 22.9 x 22.9 cm (9 x 9")
    Log in for availability
    Log in for availability
    Log in for availability
    Pack of 300
    Pack of 300 - $44.30
    $44.30
    Log in for availability
    Case of 3000
    Case of 3000 - $442.64
    $442.64
    Pack of 300
       $44.30

    Case of 3000
       $442.64

    Supplier Number: TX629
    Specifications:
    More
    Specifications
    Cat. No.
    TW-TX629
    Basis Weight
    61 g/m²
    Absorbency - Extrinsic
    260 ml/m²
    Absorbency - Intrinsic
    4.2 ml/g
    Absorbency - Rate
    4 sec.
    Extractables
    0.03 g/m² using deionized water, 0.02 g/m² using isopropyl alcohol
    Fibers (>100 µm)
    3.0×105/m²
    Particle Generation (0.5 - 5 µm) - ASTM E2090 Test
    7.5 x 10⁷/m²
    Particle Generation (5 - 100 µm) - ASTM E2090 Test
    1.0 x 10⁶/m²
    Ions - Chloride
    24 ppm
    Ions - Potassium
    6 ppm
    Ions - Sodium
    53 ppm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.