SP Bel-Art Cryo-Safe™ 0 °C Junior Cooler, Bel-Art Products, A Part of SP
Catalog # 47751-732
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cat. No.:47751-732
- W×L×H:14 x 19.7 x 19 cm (51/2 x 73/4 x 71/2")
- Weight:1.6 kg (3.5 lbs.)
- Supplier no.:188461000
Specifications
About this item
Benchtop sized cooler holds twelve 15 mL centrifuge or cryo vials at a temperature below 0°C for approximately 3 hours.
- Polycarbonate construction
- Stackable
- Nonskid rubber feet
The polycarbonate cooler body is filled with a non-toxic gel that cannot contact tubes, ensuring the safety of markings and labels on tubes
Tubes up to 125 mm tall can be accommodated when the clear polycarbonate lid is securely closed with the built-in wire carrying handle. Corresponding tube positions are printed on the keyed lid and cooler. Store at –20°C for a few hours until the temperature of the cooler falls below 0°C.
Coolers are stackable and have rubber feet to prevent sliding on the lab bench.