PRISM® 411™ Clear Toughened Instant Adhesive, Loctite®, Henkel
Catalog # 82002-796
Supplier: Loctite
Specifications
- Description:20 g (0.7 oz.) bottle
- Viscosity:5000 cP
- Full Cure Time:24 h
- Temperature Range:–54...99 °C (–65...210 °F)
- Fix Cure Time @ Temp:30 s
- Cat. No.:82002-796
- Supplier no.:41145
Specifications
About this item
High-viscosity, toughened ethyl adhesive bonds rubber, plastic, and metal substrates.
- Tough adhesive
- High-viscosity
- Fills gaps up to 0.020cm (0.008")
Adhesive is ideal for applications where gap-filling is required. It is peel- and shock-resistant.