PRISM® 460™ Low Odor/Low Bloom Instant Adhesive, Loctite®, Henkel
82002-812
: Loctite
- Description:20 g (0.7 oz.) bottle
- Viscosity:45 cP
- Full Cure Time:24 h
- Temperature Range:–54...71 °C (–65...160°F)
- Fix Cure Time @ Temp:50 s
- Cat. No.:82002-812
- Supplier no.:46040
This low-viscosity adhesive instantly bonds components with minimal fumes or odors and has non-blooming characteristics.
- Instantly bonds components
- Minimal fumes or odors
- Non-blooming characteristics
Adhesive is designed for cosmetically-sensitive metal, plastic, or elastomeric applications with gaps up to 0.010cm (0.004").