Order Entry
Puerto Rico
ContactUsLinkComponent
Labx® 170 Wipers, Berkshire
Labx® 170 Wipers, Berkshire
Supplier:  Berkshire
Certificates
undefined
Labx® 170 Wipers, Berkshire
Supplier:  Berkshire

Specifications

  • Catalog No:
  • 21913-169
  • 21913-147
  • 21913-125
  • Basis Weight:
  • 17 g/m²
  • 17 g/m²
  • 17 g/m²
  • Absorbency - Extrinsic:
  • 96.6 ml/m²
  • 96.6 ml/m²
  • 96.6 ml/m²
  • Absorbency - Intrinsic:
  • 5.7 ml/g
  • 5.7 ml/g
  • 5.7 ml/g
  • Absorbency - Rate:
  • 30 sec.
  • 30 sec.
  • 30 sec.
  • Extractables:
  • 0.48% using deionized water, 0.081% using isopropyl alcohol
  • 0.48% using deionized water, 0.081% using isopropyl alcohol
  • 0.48% using deionized water, 0.081% using isopropyl alcohol
  • Fibers (>100 µm):
  • 0.53/cm²
  • 0.53/cm²
  • 0.53/cm²
  • Particle Generation (>=0,5 µm) - Biaxial Shake:
  • 12 x 10³/cm²
  • 12 x 10³/cm²
  • 12 x 10³/cm²
  • Ions - Calcium:
  • 23 ppm
  • 23 ppm
  • 23 ppm
  • Ions - Magnesium:
  • 7.4 ppm
  • 7.4 ppm
  • 7.4 ppm
  • Ions - Potassium:
  • 12 ppm
  • 12 ppm
  • 12 ppm
  • Ions - Sodium:
  • 8.3 ppm
  • 8.3 ppm
  • 8.3 ppm

Specifications

Related Information