Order Entry
United States
ContactUsLinkComponent
 
MicroSeal® 1200 Wipers, Berkshire
 :  Berkshire
 
undefined
MicroSeal® 1200 Wipers, Berkshire
 :  Berkshire

 

  • Catalog No:
  • 21913-199
  • 21913-198
  • 47732-718
  • Basis Weight:
  • 144 g/m²
  • 144 g/m²
  • 144 g/m²
  • Absorbency - Extrinsic:
  • 487 ml/m²
  • 487 ml/m²
  • 487 ml/m²
  • Absorbency - Intrinsic:
  • 3.4 ml/g
  • 3.4 ml/g
  • 3.4 ml/g
  • Absorbency - Rate:
  • 1 sec.
  • 1 sec.
  • 1 sec.
  • Extractables:
  • 0.023% using deionized water, 0.066% using isopropyl alcohol
  • 0.023% using deionized water, 0.066% using isopropyl alcohol
  • 0.023% using deionized water, 0.066% using isopropyl alcohol
  • Fibers (>100 µm):
  • 0.13/cm²
  • 0.13/cm²
  • 0.13/cm²
  • Particle Generation (>=0,5 µm) - Biaxial Shake:
  • 1.1 x 10³/cm²
  • 1.1 x 10³/cm²
  • 1.1 x 10³/cm²
  • Ions - Calcium:
  • 0.092 ppm
  • 0.092 ppm
  • 0.092 ppm
  • Ions - Magnesium:
  • 0.017 ppm
  • 0.017 ppm
  • 0.017 ppm
  • Ions - Potassium:
  • 0.0018 ppm
  • 0.0018 ppm
  • 0.0018 ppm
  • Ions - Sodium:
  • 0.038 ppm
  • 0.038 ppm
  • 0.038 ppm