Specifications
- Description:Two-Channel Thermometer with Offsets
- Temperature Accuracy:±(0.3% + 1°C)
- Temperature Resolution:1°
- W×D×H:70×133×32 mm (23/4 × 51/4 × 11/4")
- Weight:0.2 kg (0.3 lbs.)
- Cat. No.:77776-722
- Range:–50...1300 °C (–58...2372 °F) when used with appropriate probe
Specifications
About this item
Thermometer provides recessed front panel adjustable offsets on two channels, allowing for exact adjustment to a specific temperature or sensor for increased accuracy.
- Traceable®
- 2-channel design
- Reads °C and °F
- Built-in stand
Large 1.9 cm (3/4") display shows temperatures of first probe, second probe, or the difference between the two probes
All Type-K probes may be used with liquids, air/gas, and semi-solids. Stainless steel probe with handle has a 15.9 cm (61/4") stem with a 3.3mm (1/8") diameter fitted to an 8.9 cm (31/2") handle. Beaded probe is 1.5mm (1/16") in diameter and features a 1.2m (4') fluoropolymer resin cable. The low-temperature stainless steel probe has a diameter of 4.3mm (3/16") and features a 30.5 cm (12") stem with a 12.7 cm (5") handle. Low-temperature probe is supplied with a 2.4m (8') expandable cable. High-temperature probe features 3m (10') braided metal wire cable with a smooth tip and measures 5mm (3/16") in diameter.
Maximum button captures highest reading achieved, while hold button freezes display to capture a current reading. Thermometer uses all Type-K thermocouples and features a built-in stand for lab bench use. Rubberized case protects from virtually all weather, shock, and abusive conditions.