Order Entry
Puerto Rico
ContactUsLinkComponent
 
Six Hopper Thermal Cassette Printer, PiSmart
Catalog # 77506-766
Supplier:  StatLab
undefined
Six Hopper Thermal Cassette Printer, PiSmart
Catalog # 77506-766
Supplier:  StatLab
Supplier Number:  PISMART6HOPPER-PSPKIT

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Six-hopper PiSmart thermal cassette printer
  • Dimensions:
    22.6×11×15"
  • Cat. No.:
    77506-766
  • Resolution:
    300 dpi
  • Connections:
    2×USB A, 1×USB B and ethernet CAT5
  • Weight:
    21.6 lbs.

Specifications

About this item

Designed for either on-demand or batch printing, the PiSmart six hopper offers more functionality with six cassette hoppers for a total capacity of 240 cassettes, while maintaining a small footprint. High-quality thermal transfer technology delivers a dark, high-contrast print.

  • Industry smallest footprint
  • A fast, 3 - 5 second print time
  • Extremely quiet!
  • Easy-to-learn interface
  • Dark, high-contrast barcode printing
  • Allows up to 100 characters on each cassette
  • Built in scanner
  • LIS integration delivers a smart solution
  • Four year PiSmart promise warranty

Control all of your PiSmart equipment while connecting your processes with the PathSmart tracking solution, transforming your lab to be faster, smarter, and more connected. Designed to close gaps in information, delivering additional information to support chain of custody for samples, the PathSmart hub also links all PiSmart printers to one computer in the lab, syncing user management, templates, software updates and more.

Barcode: 1D and 2D capable; up to 100 characters
Capacity: 240, six hoppers holding 40 each