To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Six-hopper PiSmart laser cassette printer
- Dimensions:22.6×11×15"
- Cat. No.:77506-762
- Resolution:600 dpi
- Connections:2×USB A, 1×USB B and ethernet CAT5
- Weight:23.6 lbs.
Specifications
About this item
Designed for either on-demand or batch printing, the PiSmart six hopper offers more functionality with six cassette hoppers for a total capacity of 240 cassettes, while maintaining a small footprint. Laser printing technology delivers 600 dpi printing.
- Industry smallest footprint
- A fast, 3 to 5 second print time
- Extremely quiet!
- Easy-to-learn interface
- Dark, high-contrast barcode printing
- Allows up to 100 characters on each cassette
- Built-in scanner
- LIS integration delivers a smart solution
- 4-year PiSmart promise warranty
Control all of your PiSmart equipment while connecting your processes with the PathSmart tracking solution, transforming your lab to be faster, smarter, and more connected. Designed to close gaps in information, delivering additional information to support chain of custody for samples, the PathSmart hub also links all PiSmart printers to one computer in the lab, syncing user management, templates, software updates and more.
Barcode: 1D and 2D capable; up to 200 characters
Capacity: 240, six hoppers holding 40 each