Specifications
- Depth:13.25”
- Width:33"
- Color:Grey
- Description:Wall mount shelving unit with three epoxy coated steel shelves and mounting hardware
- Height:31.5"
- Material:14 gauge steel
- Cat. No.:77269-222
Specifications
About this item
Storability® accommodates hard to store items and goes well beyond the lightweight and traditional wire shelf storage currently available.
- Changing placement of the accessories is fast and easy
- Includes all hardware required to mount the frame to the wall and the accessories to the frame
- System holds up to 375 lbs. across the top track frame unit
- Constructed of 14-gauge heavy-duty gray epoxy coated steel to ensure long life
- Expandable using the 1700 Storability® series of accessories
Storability® modular wall storage is the ideal way to store and organize large and heavy items securely on a wall in the maintenance room, factory, shop or any area that requires heavy-duty dependable storage. Includes many accessories to accommodate hard to store items that goes well beyond wire shelf storage. Storability accessories lock on to the frame keeping items secure. Each accessory is easy to install and change position. Storability accessory items will never fall off when your items are being removed or returned to their place. Each storability modular wall accessory is easily removed and repositioned on the frame in seconds as requirements change. The three shelf system is heavy-duty and ideal to mount above washer, dryer, workbench and more.