Xcelite® Magnetic Nutdrivers, Apex
37692-004
- Description:Nut driver, red handle
- Cat. No.:37692-004
- Overall length:25.7 cm (10⅛")
- Supplier no.:L8M
- Shank length:152 mm (6")
- Bit diameter:6.4 mm (¼")
Alnico permanent magnet in socket holds hex fasteners firmly for easy, one-handed driving
Magnet also allows easy retrieval or removal of fasteners. Socket is specially treated and hardened for use with self-tapping screws. Comfortable contoured handle.