Order Entry
Puerto Rico
ContactUsLinkComponent
Shoe and Boot Rack for use with Top Track and Hang Rail
Shoe and Boot Rack for use with Top Track and Hang Rail
Catalog # 77269-216
Supplier:  Triton Products
undefined
Shoe and Boot Rack for use with Top Track and Hang Rail
Catalog # 77269-216
Supplier:  Triton Products
Supplier Number:  1765

Specifications

  • Depth:
    13.25"
  • Width:
    31"
  • Description:
    Shoe and boot rack for use with top track and hang rail, gray
  • Height:
    2"
  • Material:
    Steel
  • Cat. No.:
    77269-216

Specifications

About this item

Storability® accommodates hard to store items and goes well beyond the lightweight and traditional wire shelf storage currently available.

  • Ideal for athletic shoes, boots, gardening clogs, hiking boots, galoshes, slip-ons, waders, or just to store extra footwear
  • Lock on brackets attach to the 1701 hang rail frame to install wire shoe/boot rack
  • Reposition the shoe/boot rack unlimited times without damaging the frame system

Storability® modular wall storage is the ideal way to store and organize unlimited types of large and heavy items securely on a wall in the maintenance room, factory, shop or any area that requires heavy-duty and dependable storage solutions. Storability offers the broadest choice of accessories to accommodate hard to store items that goes well beyond lightweight and traditional wire shelf storage currently available. Storability offers many modular accessory styles that each mount to the Storability frame system to keep your hard to store items organized. Each accessory item is easy to install and provides more ways to store items than ever. All Storability accessory storage items lock on to the frame to keep them in place and will never fall off when your items are being removed or returned to their place. Each Storability modular wall accessory is easily removed and repositioned on the frame in seconds as requirements change. Customize your expandable system at any time.

Ordering information: Limited lifetime warranty.
Delivery: Mounting hardware included.