Thermometer and Humidity Indicator, Sling Psychrometer, Bacharach
Catalog # 35545-030
Supplier: Avantor
Specifications
- Temperature range:20...120 °F
- Description:Sling Psychrometer, Red Spirit Filled
- Temperature Accuracy:1°F
- Humidity Range:0 to 100% RH
- Humidity Accuracy:±5% RH
- Dimensions:19L x 2.54Dia. cm (71/2 x 1 in.)
- Weight:450 g (1 lb.)
- Cat. No.:35545-030
- Supplier no.:12-7012
Specifications
About this item
Thermometer readings are obtained by whirling the psychrometer
The psychrometer case is telescoped into the hand-holder to form a precisely accurate slide rule calculator of percent relative humidity. Two thin-bulb thermometers with fast thermal response are clamped rigidly in the case.