Order Entry
Puerto Rico
ContactUsLinkComponent
Mid-Temperature Cleanroom Gloves, Calapro
Mid-Temperature Cleanroom Gloves, Calapro
Catalog # 56613-340
Supplier:  Calapro
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Mid-Temperature Cleanroom Gloves, Calapro
Catalog # 56613-340
Supplier:  Calapro
Supplier Number:  GP01
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Length:
    30.5 cm (12")
  • Cat. No.:
    56613-340
  • Supplier no.:
    GP01

Specifications

About this item

Designed for wet or dry applications in temperatures from –60 to +200 °C (–76 to +392 °F).

  • Permits easy donning and removal
  • Gloves contain no PCBs, asbestos, or fiberglass
  • Class 100 processed and packaged

Outer surface is silicone-coated for heat protection; inner glove contains adiabatic material. High-density insulating liner is made with a continuous filament producing a flexible, form-fitting glove.