Order Entry
Puerto Rico
ContactUsLinkComponent
PYREX® Bates Volumetric Flask, Corning
PYREX® Bates Volumetric Flask, Corning
Catalog # 29520-002
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
PYREX® Bates Volumetric Flask, Corning
Catalog # 29520-002
Supplier:  Corning
Supplier Number:  5720-100
Product available on GSA Advantage®
   Low Manufacturing Impact

Specifications

  • Capacity:
    100 ml
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental Certification:
    I-RECs, ISO 14001 - Monterrey
  • Cat. No.:
    29520-002
  • O.D.×H:
    60 x 130 mm (23/8 x 51/8")
  • Tolerance:
    ±0.08 ml
  • Supplier no.:
    5720-100

Specifications

About this item

PYREX® borosilicate glass, class A.

These flasks have short necks and slightly flared tops. It is used for the preparation of sugar solutions for polarization tests.

Certifications: ASTM E-694