PYREX® Viscosimeter Volumetric Flask, Class A, Corning
Catalog # 89091-516
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:60 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:I-RECs, ISO 14001 - Monterrey
- Cat. No.:89091-516
- O.D.×H:53 x 91 mm
- Tolerance:±0.05 ml
- Supplier no.:5860-60
Specifications
About this item
Rugged mold-blown construction.
Certifications: Calibrated in accordance with ASTM D-88 and E-102.