VWR® Traceable® Infrared Thermometer Gun
Supplier: VWR International
Certificates
About this item
Thermometer guns are ideal for food preparation, pharmaceuticals, field use, electronics, and safety inspection.
- Traceable®
- 50:1 field of view
- One-handed point-and-shoot readings
- Backlit display
- Can freeze display reading to hold data
Guns take instant (<1 second) temperature readings of any surface
Guns are available with fixed emissivity at 0.95 or adjustable emissivity from 0.10–1.00 in 0.01 steps. The adjustable emissivity gun (36934-182) features high/low alarms and memory for minimum, maximum, and average readings.
Unique design permits one-handed “point-and-shoot” readings. Laser-sighting beam permits precise target surface aim. Features include backlighting, data hold (freezes display reading), low-battery indicator, and °C/°F buttons. The field of view is 50:1, indicating that the gun can read a spot size of 15.2 cm (6") from 7.6m (25') away.
Certifications: A serial-numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with 9V battery.
Specifications
- Catalog No:
- 36934-180
- 36934-182
- Temperature Resolution:
- 0.1°
- 0.1°
- Temperature Accuracy:
- ±(1.5% + 2°C)
- ±(1.5% + 2°C)
- W×D×H:
- 10.2×5.7×22.9 cm (4×21/4 ×9")
- 10.2×5.7×22.9 cm (4×21/4 ×9")
- Weight:
- 284 g (10 oz.)
- 284 g (10 oz.)