Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Cat. No.:95056-980
- Needle length:26 mm
- Suture size:3 - 0
- Suture length:70 cm (27")
- Needle type:SH
- Needle shape:½ circle
- Suture material:Undyed monofilament
- Supplier no.:Y416H
Absorbable sterile sutures are made from unique synthetic copolymers that provide unprecedented monofilament pliability and smooth passage through tissue
These sutures elicit lower tissue reaction than chromic gut suture. Ideal for subcuticular closure, ligation, skin repairs, bowel, peritoneum, uterus, and vaginal cuff. Indicated for use in general soft tissue approximation and ligation, but not for use in cardiovascular or neurological tissues, microsurgery, or ophthalmic surgery.