Rack-Mounted Power Strip with Hospital-Grade Plug and Receptacles, Tripp Lite
Catalog # 89079-126
Supplier: Tripp Lite
cUL Listed
CSA Certified
UL Listed
Specifications
- Cat. No.:89079-126
- Electrical:15 A
- Supplier no.:RS1215HG
Specifications
About this item
Versatile, all-metal cabinet with detachable mounting flanges allows mounting to wall, rack, undercounter areas, and numerous other locations
Note: Not for use where NEC requires hospital-grade receptacles.
Uses only one rack space (1U) when installed in any 48.3cm (19") rack meeting EIA standards. Unfiltered electrical pass-through reliably distributes alternate waveform AC power from UPS or generator to supported equipment. Power strip features 12 NEMA 5-15R-HG hospital-grade output receptacles (six front/six rear), 4.6m (15') 14-gauge AC cord with high-impact resistant NEMA 5-15P-HG hospital grade plug, and lighted power switch (with safety cover) that confirms power on/off status. Snap-in switch guard prevents accidental turn-off.
Certifications: UL 1363 (UR status) and cUL listed.