Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Germinator 220 V, Electron Microscopy Sciences

Germinator 220 V, Electron Microscopy Sciences

Germinator 500™ 220 Volt, 171.45×133.35×133.35 mm
  102095-946
Supplier #:  66118-20
Germinator 220 V, Electron Microscopy Sciences
  102095-946
Germinator 220 V, Electron Microscopy Sciences
Germinator 220 V, Electron Microscopy Sciences

Germinator 500™ 220 Volt, 171.45×133.35×133.35 mm

 
$1,036.80
   
Each
 
   
 

The GERMINATOR 500™ dry sterilizer is a convenient effective way to quickly decontaminate your micro-dissecting instruments. It has an unique stainless steel glass bead bath that remains at a constant 500° F, allowing you to insert the tips of your instruments whenever you wish to decontaminate them.

  • 220 V model
  • Easy to use
  • No more need for messy chemicals or open flames in the lab
  • The small footprint saves bench space
  • Fast, decontaminates most micro-dissecting instruments within 15 seconds
  • Effective decontamination
  • Proven durable design with 1 year warranty
  • Modular cord

The unit measures 6.75×5.25×5.25" (H×W×D) and the Stainless Steel Well measures: 2.0 diameter × 4.0" deep (ID). The unit only weighs 4.5 lbs.

Certifications: UL listed.

Caution: Caution: 220 V model. Corresponding model with voltage suitable for use in US (102095-944) is also available, please see separate product page

 
  • Description:
    Germinator 500™ 220 Volt
  • H×W×D:
    171.45×133.35×133.35 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.