Order Entry
Puerto Rico
ContactUsLinkComponent
Digital Refractometer, Glycols/Coolant, 4 Scales, MDX-603
Digital Refractometer, Glycols/Coolant, 4 Scales, MDX-603
Catalog # 76545-896
undefined
Digital Refractometer, Glycols/Coolant, 4 Scales, MDX-603
Catalog # 76545-896
Supplier Number:  48603

Specifications

  • Resolution:
    Ethlene glycol (% v/v): 0.1%
    Ethlene glycol freezing point: 0.1 °F/0.1 °C
    Propylene glycol (% v/v): 0.1%
    Propylene glycol freezing point: 0.1 °F/0.1 °C
  • Cat. No.:
    76545-896
  • Accuracy:
    Ethlene glycol (% v/v): ±0.5%, I17:I19
    Ethlene glycol freezing point: ±0.1 °F/±0.5 °C
    Propylene glycol (% v/v): ±0.5%
    Propylene glycol freezing point: ±1.0 °F/±0.5 °C
  • Scale range:
    Ethlene glycol (% v/v): 0.0 - 65.0%
    Ethlene glycol freezing point: −80.0...+32.0 °F/−50.0...+0.0 °C
    Propylene glycol (% v/v): 0.0 - 73.0%
    Propylene glycol freezing point: −100.0...+32.0 °F

Specifications

About this item

This digital coolant refractometer measures the concentration and freezing point of the coolants ethylene glycol and propylene glycol. This unit has 4 scales (ethylene glycol, ethylene glycol freeze point, propylene glycol, and propylene glycol freeze point) and comes with a 1-year warranty.

  • Compact and lightweight
  • Removable grip and prism cover for easy cleaning
  • Continuous loop read features (15 reads)
  • Automatic temperature control
  • Zero with distilled water
  • 589.3 nm LED
  • Stainless steel prism well
  • °C/°F switchable temperature display
  • 1 year warranty

The MDX-Series Digital Brix/Sugar Refractometer features IP 65/67 ratings making it ideal for use in the field and in a multitude of environments. Delivering quick, digital accuracy with high-end performance features such as Automatic Temperature Compensation (ATC) and Continuous Loop Average Readings.

Certifications: IP protection class according to DIN EN 60529: IP 67 (for detecting unit) and IP 65 for remainder.
Delivery: Supplied with digital refractometer (Model MDX-603), rubber grip and prism cover, hard shell case with protective lining, disposable pipet, battery and user manual.