Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Digital Sugars Refractometer, 6 Scales

Digital Sugars Refractometer, 6 Scales

0.1% (for all scales), ±0.2% (for all scales), Dextran: 0.0 - 10.5%
Fructose: 0.0 - 68.0%
Glucose: 0.0 - 59.0%
Lactose: 0.0 - 16.5%
Maltose: 0.0 - 15.5%
Sucrose (Brix): 0.0 - 90.0%
Catalog # 76545-884
Supplier:   Heathrow Scientific
Supplier #:  48103
Digital Sugars Refractometer, 6 Scales
Catalog # 76545-884
Digital Sugars Refractometer, 6 Scales
Digital Sugars Refractometer, 6 Scales

0.1% (for all scales), ±0.2% (for all scales), Dextran: 0.0 - 10.5%
Fructose: 0.0 - 68.0%
Glucose: 0.0 - 59.0%
Lactose: 0.0 - 16.5%
Maltose: 0.0 - 15.5%
Sucrose (Brix): 0.0 - 90.0%

Price
$808.41
Log in for availability
Each
Product Details & Documents

This digital sugars refractometer has 6 scales. It measures dextran, fructose, glucose, lactose, maltose, and sucrose (brix). Sugar scales are ideal for applications in the food & beverage industry.

  • Compact and lightweight
  • Removable grip and prism cover for easy cleaning
  • Continuous loop read features (15 reads)
  • Automatic temperature control
  • Zero with distilled water
  • 589.3 nm LED
  • Stainless steel prism well
  • °C/°F switchable temperature display
  • 1 year warranty

The MDX-Series Digital Brix/Sugar Refractometer features IP 65/67 ratings making it ideal for use in the field and in a multitude of environments. Delivering quick, digital accuracy with high-end performance features such as Automatic Temperature Compensation (ATC) and Continuous Loop Average Readings.

Certifications: IP protection class according to DIN EN 60529: IP 67 (for detecting unit) and IP 65 for remainder.

Delivery information: Supplied with digital refractometer (Model MDX-103), rubber grip and prism cover, hard shell case with protective lining, disposable pipet, battery and user manual.

Specifications
  • Resolution:
    0.1% (for all scales)
  • Accuracy:
    ±0.2% (for all scales)
  • Scale range:
    Dextran: 0.0 - 10.5%
    Fructose: 0.0 - 68.0%
    Glucose: 0.0 - 59.0%
    Lactose: 0.0 - 16.5%
    Maltose: 0.0 - 15.5%
    Sucrose (Brix): 0.0 - 90.0%
  • Cat. No.:
    76545-884
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.