PYREX® Church Distilling Flask, Corning
Catalog # 29228-044
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:500 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:I-RECs, ISO 14001 - Monterrey
- Cat. No.:29228-044
- Rubber stopper size:5
- O.D.×H:102 x 135 mm (4 x 55/16")
- Sidearm Dimensions (Ø×L):13×220 mm
- Supplier no.:4720-500
Specifications
About this item
PYREX® borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
These distilling flasks are used for the distillation of bituminous materials suitable for road treatment. Also used in the Standard Method of Test of the Distillation of Creosote Oil, American Wood Preservers Association, method 11e, Barrett method C 9, American Association of State Highway Officials, methods T 52 and T 62. Flasks take a No. 5 rubber stopper.