Natural Rubber Latex Anti-C Gloves, Honeywell Safety
57100-120
- Glove color:Orange
- Glove size:10
- Ambidextrous/Hand-specific:Hand-Specific
- Length:38 cm (14⅞")
- Thickness:18 mil.
- Cat. No.:57100-120
- Supplier no.:ATCP1815/O/10
High-density, unsupported 100% natural rubber latex gloves feature excellent resistance to abrasions, snags, and cuts.
- Beaded cuff adds strength and tear resistance
- Chlorinated finish for easy donning and doffing
The diamond-embossed palm maintains a positive grip in both wet and dry conditions and embossed hand sizes allow easy sorting.
: Gloves are certified for incineration.