Microcentrifuge Tube Brush, Tufted End, Mill-Rose
Catalog # 17030-006
Supplier: Mill-Rose
Specifications
- Bristle material:Nylon
- Handle material:Wire
- Total length:17 cm (7")
- Cat. No.:17030-006
- Supplier no.:72201W
- Brush head length:7.6 cm (3")
Specifications
About this item
Narrow nylon brush with tapered end suitable for conical and round bottom tubes.
Short dense bristles held in a twisted wire handle with hanging loop.
Brush taper: 0.6–1.3 cm (1/4–1/2")