Blue-Grip™ Natural Rubber Gloves, Mapa Professionnel
Supplier: MAPA
Certificates
About this item
MAPA LL-301 gloves offer hand protection for such applications as food processing, handling frozen or hot containers, agricultural chemicals, masonry, sheet metal assembly, heavy-duty cleaning, and maintenance.
- Pinked cuff
- Color: light blue/medium blue
- Washable without ball-up of cotton
- Heavy-gauge natural latex rubber gives excellent mechanical and chemical protection
- Latex coating is firmly bonded to 255 g (9 oz.) cotton knit lining
Double-dipped work area has etched nonscratch, nonabrasive, nonslip grip. Curved contour anatomical design; hand-specific. Lining absorbs perspiration, adds insulation and comfort, and provides easy donning and doffing. Single-seam lining with no seams on work surface. Heavy-duty flexible liquid-proof gauntlet gloves resist acids, caustics, alcohol, detergents, germicides, salts, aldehydes, and ketonic solutions, as well as abrasions, tears, cuts, and punctures.
Certifications: In compliance with CFR 21 170-199. CE marked.
Specifications
- Catalog No:
- 32929-903
- 32929-901
- 32929-902
- 32929-900
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Latex/Latex-free:
- Latex
- Latex
- Latex
- Latex