Order Entry
Puerto Rico
ContactUsLinkComponent
Scratch Brush, Gordon Brush
Scratch Brush, Gordon Brush
Catalog # 22940-564
Supplier:  Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
undefined
Scratch Brush, Gordon Brush
Catalog # 22940-564
Supplier:  Gordon Brush
Supplier Number:  21HHLT-12
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Bristle material:
    Horse hair
  • Handle material:
    Plastic
  • Brush head width:
    1/4"
  • Cat. No.:
    22940-564
  • Handle length:
    18.3 cm (73/16")
  • Supplier no.:
    21HHLT-12
  • Brush head length:
    1 3/8"
  • Trim length:
    2.5 cm (1")

Specifications

About this item

Toothbrush-style scratch brush with a plastic handle designed with a bend for knuckle protection.

  • Filled with anti-static horsehair bristle
  • 3 X 7 row configuration
  • With a long, 1" trim, and a brush face of 1-3/8" x 1/4"
  • Anti-static

Ideal for gently cleaning keyboards and narrow areas.