Order Entry
United States
ContactUsLinkComponent
SP Bel-Art Beta Locking Storage Box, Bel-Art Products, a part of SP
SP Bel-Art Beta Locking Storage Box, Bel-Art Products, a part of SP
Catalog # 32800-080
undefined
SP Bel-Art Beta Locking Storage Box, Bel-Art Products, a part of SP
Catalog # 32800-080
Supplier Number:  F24987-0000

Specifications

  • Description:
    Beta Locking Storage Box
  • Dimensions:
    25.4L×15.24W×17.78D cm (10×6×7")
  • Environmentally Preferable:
  • Cat. No.:
    32800-080
  • Supplier no.:
    249870000

Specifications

About this item

For secure storage of radioactive materials, such as 32P, 35S and 14C.

  • Clear acrylic construction
  • Hinged lid
  • Easy to secure with anti-theft connectors

Fabricated from 9.5 mm (3/8") thick clear acrylic for all-around visibility of stored contents. A hinged lid with hasp is provided for padlocking. Entire unit may be secured with use of a locking cable through the anti-theft connectors securely attached to the box. Lock and cable not included.

Certifications: Complies with USNRC, Title 10, Chapter 1, Part 20.